Shop All Steel Toe Shoes
Reebok
Athletic Style Work Shoes, 9, W, Black, PR
Mfr # RB4143
Zoro # G2046471
product price: $139.99
/pr
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ASTM Footwear Class F2413-11
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Non-Marking Sole Yes
- Wide Toe Cap No
- Chain Saw Cut Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4143
- Zoro # G2046471
- UPC # 690774407978
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Size | 9 |
Footwear Size | 9 |
Width | W |
Overall Height | 3 in |
Size (PRINT) | 9 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Clothing, 6XL, 25 PK, White, Tyvek, Zipper (CVCH11-XXXXXXL)
- JUSTRITE Gray/White Polypropylene HPLC Manifold (28178)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, S, 1 PR (KRC5-02-S)
- MCR SAFETY Leather Palm Gloves, Cowhide Palm, XL, PR (1400XL)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB211)
- REEBOK Athletic Shoe, W, 7 1/2, Black, PR (RB211)
- REEBOK Size 11 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Athletic Shoes, Steel Toe, Navy, 11W, PR (RB1975)
- REEBOK Size 11-1/2 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8-1/2, PR (RB1975)
- HONEYWELL SERVUS Mid-Calf, Sz 13, 12" H, Brown, Stl, PR (22148/13)
- Reebok Steel Toe Shoes