Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Style Work Boots, Comp, Mn, 9M, PR
Mfr # RB6765
Zoro # G5495567
product price: $169.95
/pr
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB6765
- Zoro # G5495567
- UPC # 690774150966
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Footwear Size | 9 |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, XL, PR (MU3624GFRXL)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, XL (61447)
- ALLEGRO INDUSTRIES Ducting, 26 in. Dia., 25 ft. L (9700-25)
- KINCO GLOVE WORK HNDLR BLK L (2021-L)
- REEBOK Athletic Style Work Boots, Comp, 13W, PR (RB6765)
- REEBOK Athltc Style Work Boots, Comp, 8-1/2M, PR (RB6765)
- REEBOK Athletic Style Work Boots, Comp, 10W, PR (RB6765)
- REEBOK Athletic Shoe, M, 11, Black (RB1130)
- REEBOK Athletic Shoe, M, 10, White (RB424)
- REEBOK Athltc Style Work Shoes, Comp, 8-1/2M, PR (RB186)
- NEOS OVERSHOE Winter Boots, Mens, 11M, Buckle, Plain, PR (EXPG/L)
- Reebok Plain-Toe Work Boots and Shoes