Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Style Work Boots, Comp, 6M, PR
Mfr # RB750
Zoro # G5540814
original price:
$162.67
13% off
new price: $139.99
/pr
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: Dual Density, Direct Attached Durable Traction Rubber Bottom with 90 Degree Heel and PU Cushion Midsole, Aircom Heel Airbag
- Gender Women's
- Toe Type Composite
- Footwear Style 6 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB750
- Zoro # G5540814
- UPC # 690774166219
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Width | M |
Size (PRINT) | 6 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Landing Tile Cover, Yellow/Blk, 47-1/4in W (271816)
- DUNLOP Rubber Boot, Men's, 10, Knee, Black, PR (OD60A93)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF8YL)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, PR (4950S)
- REEBOK Athletic Shoe, M, 12, Black (RB4035)
- REEBOK Athletic Shoe, W, 9 1/2, White (RB4442)
- REEBOK Athltc Style Work Shoes, Comp, 8-1/2M, PR (RB186)
- REEBOK Athletic Shoe, W, 10, White (RB4442)
- REEBOK Boots, 10, M, Brown, Plain, PR (RB8822)
- REEBOK Athletic Shoes, Leather, Black, 10, PR (RB1100)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 M 105)
- Reebok Plain-Toe Work Boots and Shoes