Shop All Steel Toe Shoes
Reebok
Athletic Shoes, Steel Toe, Navy, 9-1/2W, PR
Mfr # RB1975
Zoro # G4866373
original price:
$107.00
6% off
new price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Saw Cut Resistant No
- CSA Footwear Standard Electrical-Shock Protection, No Puncture Protection
- Oil Resisting Sole No
- Puncture Resistant Insole No
- Ninety Degree Heel No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1975
- Zoro # G4866373
- UPC # 690774132924
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Size | 9 1/2 |
Footwear Size | 9 1/2 |
Width | W |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB1975
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (SA334702)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - Medium (48-22-8911)
- GASCO Calibration Gas, Air, Hydrogen Sulfide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-99-25)
- BADGER TAG & LABEL Blank Tag, Yellow, Vinyl, PK25 (131)
- REEBOK Athletic Shoes, Steel Toe, Navy, 7-1/2W, PR (RB1975)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8W, PR (RB1975)
- REEBOK Athletic Shoes, Steel Toe, Navy, 12, PR (RB1975)
- REEBOK Size 16 Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- REEBOK Size 11-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray/Blue (RB3604)
- REEBOK Athletic Shoe, W, 6, Black, PR (RB211)
- REEBOK Size 15W Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- Reebok Foot Protection