Shop All Steel Toe Shoes
Reebok
Athletic Shoes, Steel Toe, Navy, 8-1/2W, PR
Mfr # RB1975
Zoro # G4866407
product price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F2413, CSA
- Static Dissipative No
- Outsole Material Rubber
- Completely Non Metallic No
- Removable Insole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1975
- Zoro # G4866407
- UPC # 690774132900
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Footwear Size | 8 1/2 |
Width | W |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB1975
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Insulated Coverall BLK XL (712111)
- LYLE Safety Sign, Hearing Protectin Area, 14inW (U4-1400-RD_14X10)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 1/2" Thick (508S0035BL)
- ALTA Knee Pads, Knee Style, PR (52913.09)
- REEBOK Athletic Shoes, Steel Toe, Navy, 12, PR (RB1975)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8, PR (RB1975)
- REEBOK Athletic Shoes, Steel Toe, Navy, 9-1/2W, PR (RB1975)
- REEBOK Work Shoes, 15, M, Navy, Alloy, Mens, PR (RB4043)
- REEBOK Size 11W Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Athletic High-Top Shoe, W, 12, Gray (RB3404)
- REEBOK Work Shoes, 11, EEEE, Black, Alloy, Mens, PR (RB4041)
- Reebok Foot Protection