Shop All Steel Toe Shoes
Reebok
Athletic Shoes, Steel Toe, Navy, 7-1/2W, PR
Mfr # RB1975
Zoro # G4866276
product price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Wet 0.73
- Wide Toe Cap No
- Non-Marking Sole No
- Footwear Shank Type None
- Footwear Construction Type Cemented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1975
- Zoro # G4866276
- UPC # 690774132887
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Size | 7 1/2 |
Heel Height | Less Than 1/2 in |
Footwear Size | 7 1/2 |
Width | W |
Size (PRINT) | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB1975
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Cowhide, L, PR (1200)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840YB)
- PYRAMEX Safety Glasses, Blue Anti-Scratch (SB5760D)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (MG9694XL)
- REEBOK Athletic Shoes, Steel Toe, Navy, 11W, PR (RB1975)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8W, PR (RB1975)
- REEBOK Athletic Shoes, Steel Toe, Navy, 10-1/2W, PR (RB1975)
- REEBOK Safety Shoe, 8, M, Black, Composite, PR (RB4144)
- REEBOK Safety Shoe, 11-1/2, W, Navy, Steel, PR (RB308)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8-1/2W, PR (RB4895)
- TIMBERLAND PRO Athletic Shoe, W, 9 1/2, Blue, PR (TB1A1HRU001)
- Reebok Foot Protection