Shop All Steel Toe Shoes
Reebok
Athletic Shoes, Steel Toe, Navy, 10-1/2W, PR
Mfr # RB1975
Zoro # G4866382
product price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Oil Resisting Sole No
- Manufacturers Suggested Sole Slip Rating Best
- Insole System EVA
- Max. Heat Rating 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1975
- Zoro # G4866382
- UPC # 690774132948
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 1/2 |
Width | W |
Size (PRINT) | 10 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB1975
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, White (SL7-L120-W)
- MSA SAFETY MSA Ultraview(TM) Gas Mask, M (457126)
- SUPER ANCHOR SAFETY D-Minus Anchor 430 11ga SST. Fasteners and Butyl Flashing Strips Sold Separately. 10pc Bulk Box (1075-SB10)
- LACROSSE Size 8 Men's Steel Hip Wader, Black (24009091)
- REEBOK Athletic Shoes, Steel Toe, Navy, 10, PR (RB1975)
- REEBOK Athletic Shoes, Steel Toe, Navy, 7-1/2W, PR (RB1975)
- REEBOK Athletic Shoes, Steel Toe, Navy, 6W, PR (RB1975)
- REEBOK Athletic Style Work Shoes, Steel, 6M, PR (RB195)
- REEBOK Safety Shoe, 9, M, Black, Composite, PR (RB4039)
- REEBOK Work Shoes, 8-1/2, W, Navy, Alloy, Mens, PR (RB4043)
- KEEN Size 7 1/2 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- Reebok Foot Protection