Shop All Steel Toe Shoes
Reebok
Athletic Shoes, Sfty Toe, Blk/S, 9-1/2W, PR
Mfr # RB4895
Zoro # G4881387
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Silver
- Waterproof No
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB4895
- Zoro # G4881387
- UPC # 690774139190
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Silver, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB4895
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Low Profile Earmuffs (STFH0411)
- CONDOR Lockout Tag, Locked Out / Do Not Operate / Only Removed By, Plastic, 3.25 in W x 5.75 in H, Pack 10 (48RU16)
- 3M Polycarbonate Visor, Clear, PK10 (V2C-10P)
- SELLSTROM Faceshield Visor, Acetate, Clear, 8x12in (S35000)
- REEBOK Athletic Style Work Shoes, 7, W, Black, PR (RB4143)
- REEBOK Work Shoes, 11, EEEE, Black, Alloy, Mens, PR (RB4041)
- REEBOK Size 11 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Athletic High-Top Shoe, M, 11, Gray (RB3404)
- REEBOK Athletic Shoe, M, 8, Black, PR (RB2211)
- REEBOK Work Shoes, 8-1/2, M, White, Steel, Men's, PR (RB4443)
- REEBOK Athletic Shoes, Steel Toe, Navy, 9-1/2W, PR (RB1975)
- Reebok Steel Toe Shoes