Shop All Steel Toe Shoes
Reebok
Athletic Shoes, Sfty Toe, Blk/S, 8W, PR
Mfr # RB4895
Zoro # G4864115
original price:
$139.08
6% off
new price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Silver
- Waterproof No
- Standards ASTM F2413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4895
- Zoro # G4864115
- UPC # 690774139169
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Silver, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB4895
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Biohazard Spill CleanUp, 3/4 x 6 x 9 (SM-BIOHAZARD)
- PROFLEX BY ERGODYNE Knee Pads, Universal, Hard Shell Style, PR (367)
- PIP Nitrile Foam Coated Gloves, ATG, L, PK12 (34-800/L)
- PEAKWORKS Tank Trolley, Temporary, 3-1/2 In dia. (V82235)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 13W, PR (RB4895)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 9W, PR (RB4895)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 12W, PR (RB4895)
- REEBOK Size 9 Men's Athletic Shoe Alloy Work Shoe, Gray/Blue (RB3604)
- REEBOK Size 10W Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- REEBOK Work Shoes, 10-1/2 Size, Blk, Alloy, Mens, PR (RB4142)
- REEBOK Athletic Shoe, EEEE, 10, Black, PR (RB2211)
- Reebok Foot Protection