Shop All Steel Toe Shoes
Reebok
Athletic Shoes, Sfty Toe, Blk/S, 8-1/2W, PR
Mfr # RB4895
Zoro # G4864081
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Silver
- Waterproof No
- Metal Chip Resisting Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4895
- Zoro # G4864081
- UPC # 690774139176
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Silver, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB4895
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Eye Wash Station Keep Area Clear Sign, EGA4P (EGA4P)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, XLT (5574KH TL XL)
- NMC Company Vehicles Only Sign, TM138H (TM138H)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black 3X-Large (306B-213X)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8W, PR (RB4895)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 9W, PR (RB4895)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 12W, PR (RB4895)
- REEBOK Safety Shoe, 9, M, Navy, Steel, PR (RB308)
- REEBOK Work Shoes, 10-1/2, M, Navy, Alloy, Mens, PR (RB4043)
- REEBOK Athletic High-Top Shoe, M, 8 1/2, Gray (RB3404)
- REEBOK Work Shoes, 13, M, Black, Steel, Mens, PR (RB4093)
- Reebok Foot Protection