Shop All Steel Toe Shoes
Reebok
Athletic Shoes, Sfty Toe, Blk/S, 6-1/2, PR
Mfr # RB4895
Zoro # G4863941
product price: $132.99
/pr
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Silver
- Waterproof No
- Insole System EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4895
- Zoro # G4863941
- UPC # 690774138940
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 6 1/2 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 6 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Silver, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB4895
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Chore Coat, Original, Washed, Med, Reg (CH377)
- CROSSFIRE Safety Glasses, OTG Black Wire Mesh Lens, 12PK (19218)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most (8950)
- KLEIN TOOLS Face Shield, Rpl Lens, Full Brim, Clear (60530)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8, PR (RB4895)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 11W, PR (RB4895)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8-1/2W, PR (RB4895)
- REEBOK Athletic Shoe, M, 16, Black (RB4160)
- REEBOK Size 11-1/2 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Athletic Shoes, Safety Toe, Blk, 7W, PR (RB1860)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 105, E Width (402109BLK105)
- Reebok Steel Toe Shoes