Shop All Steel Toe Shoes
Reebok
Athletic Shoes, Sfty Toe, Blk/S, 12W, PR
Mfr # RB4895
Zoro # G4864097
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Silver
- Waterproof No
- Chemical Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4895
- Zoro # G4864097
- UPC # 690774139244
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Footwear Size | 12 |
Width | W |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Silver, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB4895
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Fire Resistant Cotton Sleeves, FR Welding Sleeves, Elastic Wrist/Top, 18 in L, Green, 1 Pair (6217)
- DICKIES Long Sleeve Work Shirt, Twill, Black, XLT (5574BK TL XL)
- SALISBURY Insulating Blanket, Yellow, 18 In x 3 Ft (1836YLV)
- REEBOK Work Boot, Comp Toe, Black, 9W, PR (RB4555)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8W, PR (RB4895)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 13W, PR (RB4895)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 11W, PR (RB4895)
- REEBOK Athletic Work Shoe, 14, W, Men, Gray/Red, PR (RB4005)
- REEBOK Athletic Shoe, W, 6, Black, PR (RB211)
- REEBOK Work Shoes, 8-1/2, M, White, Steel, Men's, PR (RB4443)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 85, E Width (484072BLK085)
- Reebok Steel Toe Shoes