Shop All Steel Toe Shoes
Reebok
Athletic Shoes, Safety Toe, Blk, 12W, PR
Mfr # RB1860
Zoro # G4865944
product price: $99.95
/pr
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Chip Resisting Sole No
- Completely Non Metallic Yes
- Color Black
- Footwear Shank Type Plastic
- Insole System EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1860
- Zoro # G4865944
- UPC # 690774197329
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB1860
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 7 1 pc, 3PK (844817)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- KINCO Kinco HydroFlector Water-Resistant Suede Cowhide Driver with Double-Palm (397P-M)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LREG)
- REEBOK Work Shoes, 8, W, Black, Steel, Mens, PR (RB4093)
- REEBOK Safety Shoe, 11, M, Black, Composite, PR (RB4039)
- REEBOK Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- REEBOK Athletic Style Work Shoes, Steel, 10W, PR (RB195)
- REEBOK Size 7 Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- REEBOK Athletic Shoes, Steel Toe, Navy, 10, PR (RB1975)
- REEBOK Athltc Style Work Shoes, Stl, 11-1/2M, PR (RB195)
- Reebok Foot Protection