Shop All Steel Toe Shoes
Reebok
Athletic Shoes, Safety Toe, Blk, 12, PR
Mfr # RB1860
Zoro # G4865901
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Midsole Material EVA
- Metal Chip Resisting Sole No
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Insulated No
- Standards ASTM F2413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB1860
- Zoro # G4865901
- UPC # 690774197138
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Size | 12 |
Width | M |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB1860
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Z4 FR Shoulder Cape (15-721)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-751)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (117S0035BR)
- BRADY Pipe Marker, Adhesive, Black, PSI, PK5, 7310-4-PK (7310-4-PK)
- REEBOK Safety Shoe, 11, M, Black, Composite, PR (RB8807)
- REEBOK Athletic Work Shoes, Stl, Blk, 13M, PR (RB1910)
- REEBOK Size 11-1/2 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Safety Shoe, 9-1/2, M, Black, Composite, PR (RB4039)
- REEBOK Size 10-1/2 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Athletic Shoes, Steel Toe, Navy, 10-1/2W, PR (RB1975)
- NAUTILUS SAFETY FOOTWEAR Size 7 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- Reebok Steel Toe Shoes