Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Shoes, Leather, Black, 9W, PR
Mfr # RB1100
Zoro # G6049881
product price: $79.99
/pr
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1100
- Zoro # G6049881
- UPC # 690774197862
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 9, Static Dissipative No, Style Number 1100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 175 (B30-25-595-BLNKWT)
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl (2RYBLKCTR)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- REEBOK Work Boot, Comp Toe, 6In, Brown, 6M, PR (RB7755)
- REEBOK Work Boots, Composite, Mn, 18M, PR (RB7755)
- REEBOK Work Boots, Composite, Mn, 17W, PR (RB6750)
- REEBOK Boots, 11, M, Brown, Plain, PR (RB8281)
- REEBOK Hiking Boots, Composite, Mn, 6M, PR (RB4333)
- REEBOK Athletic Shoe, W, 13, Black (RB4035)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 6 (SPT16 6)
- Reebok Foot Protection