Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Shoes, 9, W, Black, Plain, Women, PR
Mfr # RB415
Zoro # G0229037
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gender Women's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB415
- Zoro # G0229037
- UPC # 690774357969
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | W |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 9 |
Width | W |
Overall Height | 3 in |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB415
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, XL, White, Polypropylene, Polyethylene, Elastic (PE444SWHXL010000)
- U BRANDS Heavy-Duty Board Magnets, Circles, Black, 0.75in, PK20 (5146U0-120)
- MUTUAL INDUSTRIES Polyethylene Underground Gas Line Detect, 3 inch Height, 9 in Width, Poly (17774-41-3000)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-PK (WM-1-PK)
- REEBOK Work Boot, Comp Toe, 8In, Black, 8W, PR (RB8874)
- REEBOK Athletic Style Work Boots, Comp, Mn, 9M, PR (RB6765)
- REEBOK Athletic Style Work Boots, Comp, 10M, PR (RB6765)
- REEBOK Sublite Cushion Work 8M Grey, PR (RB4038)
- REEBOK Work Boots, Composite, Mn, 16M, PR (RB6750)
- REEBOK Athletic Style Work Boots, Comp, 10W, PR (RB6765)
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, Medium (35141.MD)
- Reebok Plain-Toe Work Boots and Shoes