Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Shoe, XW, 9 1/2, Black
Mfr # RB1130
Zoro # G7741024
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1130
- Zoro # G7741024
- UPC # 690774425309
- Country of Origin Cambodia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | EW |
Footwear Size | 9 1/2 |
Width | XW |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative No, Style Number RB1130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fuel Oil 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL100P)
- 5.11 Station Wear Shrt Sleeve Shrt, Nvy, Ctn, XL (40050)
- PIONEER Break Away Zip Vest, Black, 2XL (V1021170U-2XL)
- CHEMSTOP 12" Chemical Resistant Gloves, PVC, 1 PR (S15KGV30N10)
- REEBOK Athletic Shoe, M, 11, Black (RB1130)
- REEBOK Work Boot, Comp Toe, 8In, Black, 11W, PR (RB8874)
- REEBOK Athletic Shoe, M, 10, White (RB424)
- REEBOK Work Boot, Comp Toe, 6In, Brown, 6M, PR (RB7755)
- REEBOK Boots, 11, W, Brown, Plain, PR (RB8281)
- REEBOK Athletic Style Work Boots, Comp, 13W, PR (RB6765)
- ROCKY Sport Pro Rubber Outdoor Boot, 12M (RKS0383)
- Reebok Foot Protection