Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Shoe, XW, 11 1/2, Black
Mfr # RB1130
Zoro # G7742110
original price:
$69.89
7% off
new price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1130
- Zoro # G7742110
- UPC # 690774425347
- Country of Origin Cambodia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | EW |
Footwear Size | 11 1/2 |
Width | XW |
Size (PRINT) | 11 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 11 1/2, Static Dissipative No, Style Number RB1130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX INDR/OUT SIREN 105 DB (0E-1GANGSIRN)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, M (CM4000)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (713HGWU/L)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, L (O703L)
- REEBOK Athletic Shoe, M, 11, Black (RB1130)
- REEBOK Athletic Shoe, XW, 11, Black (RB1130)
- REEBOK Athletic Shoe, XW, 9, Black (RB1130)
- REEBOK Boots, 10, M, Brown, Plain, PR (RB8822)
- REEBOK Athletic Shoe, W, 10, White (RB4442)
- REEBOK Sublite Cushion Work 13M Black, PR, Gender: Men's (RB4036)
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, 2XL (35141.2X)
- Reebok Foot Protection