Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Shoe, XW, 10 1/2, Black
Mfr # RB1130
Zoro # G7741051
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB1130
- Zoro # G7741051
- UPC # 690774425323
- Country of Origin Cambodia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | EW |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Width | XW |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 10 1/2, Static Dissipative No, Style Number RB1130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Overshoe, Men, L, PullOn, Blk, PVC/Vinyl, PR (3XE84)
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8-12HA (R7-8-12HA)
- SIGNMISSION OSHA Sign, Flammable No Smoking Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1824-10PK)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted L 1 pair (3704CL-08.RT)
- REEBOK Athletic Style Work Boots, Comp, 10W, PR (RB6765)
- REEBOK Work Boot, Comp Toe, 6In, Brown, 6M, PR (RB7755)
- REEBOK Sublite Cushion Tactical 9W Coyote, PR, Gender: Men's (RB8809)
- REEBOK Work Boots, Composite, Mn, 17W, PR (RB6750)
- REEBOK Hiker Boots, 4In, Comp, Blk, 14W, PR (RB4555)
- REEBOK Sublite Cushion Work 8M Grey, PR (RB4038)
- GENUINE GRIP Boots, 9, EE, Black, Plain, Womens, PR (380-9W)
- Reebok Foot Protection