Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Shoe, W, 9, White
Mfr # RB424
Zoro # G7742661
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gender Women's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB424
- Zoro # G7742661
- UPC # 690774394018
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | W |
Footwear Size | 9 |
Width | W |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size (PRINT) 9, Static Dissipative Yes, Style Number RB424
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Goggles, Clear Lens (60479)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK (18-10001)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 12PK (9373L)
- REEBOK Athletic Shoe, M, 10, White (RB424)
- REEBOK Athletic Shoe, XW, 10, Black (RB1130)
- REEBOK Work Boot, Comp Toe, 8In, Blk, 10W, PR (RB8874)
- REEBOK Work Boots, Composite, Mn, 18M, PR (RB6750)
- REEBOK Work Boot, Comp Toe, 8In, Black, 12M, PR (RB8874)
- REEBOK Athltc Style Work Shoes, Comp, 7-1/2M, PR (RB186)
- IRON AGE Wellington Boots, Composite, Mn, 10W, PR (IA0194)
- Reebok Plain-Toe Work Boots and Shoes