Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Shoe, W, 9 1/2, White
Mfr # RB4442
Zoro # G7741009
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB4442
- Zoro # G7741009
- UPC # 690774374171
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | W |
Footwear Size | 9 1/2 |
Width | W |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative Yes, Style Number RB4442
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Non-Marring Cap Knee Pad H/L Tan Cap, PR (325HL)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-GEN-KIT)
- KASK Adapter, for Zenith Visors Attachment, PR (WAC00009)
- PIG Dry Loose Absorbent in Spill Pouch, PK12 (PLP220)
- REEBOK Athletic Style Work Boots, Comp, 13W, PR (RB6765)
- REEBOK Hiking Boots, Composite, Mn, 6M, PR (RB4333)
- REEBOK Athletic Shoe, W, 11 1/2, Black (RB4035)
- REEBOK Boots, 9, W, Black, Plain, PR (RB8806)
- REEBOK Work Boot, Comp Toe, 8In, Black, 8W, PR (RB8874)
- REEBOK Hiker Boots, 4In, Comp, Blk, 14W, PR (RB4555)
- TALON TRAX Knee Boots, Size 12, 15" H, White, Plain, PR (45DZ22)
- Reebok Plain-Toe Work Boots and Shoes