Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 9 1/2, Black
Mfr # RB4162-W-09.5
Zoro # G009956510
original price:
$99.95
24% off
new price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/White
- Size 9 1/2
- Waterproof No
- Insole Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4162-W-09.5
- Zoro # G009956510
- UPC # 690774511576
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | W |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 9 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE CutResistntGloves, Nitrile, CutLvl2, PR (S13KBFNT-9)
- ACCUFORM Fire Blanket Sign, 6X8-1/2", WHT/R, PS (PSP621)
- MASTER LOCK Lockout Padlock, KD, Green, 1-13/16"H (S33GRN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MBL)
- REEBOK Size 12W Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- REEBOK Athletic Style Work Shoes, Black, 12M, PR (RB1062)
- REEBOK Athletic Shoe, M, 12, Black, PR (RB3016)
- REEBOK Athletic Shoe, W, 11 1/2, Black, PR (RB4310)
- REEBOK Athletic Shoe, M, 10 1/2, Black (RB4050)
- REEBOK Athletic Shoe, M, 7, Black, PR (RB423)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- Reebok Foot Protection