Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 9 1/2, Black
Mfr # RB4064-W-09.5
Zoro # G309956494
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/Gray
- Size 9 1/2
- Waterproof No
- Manufacturers Suggested Sole Slip Rating Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB4064-W-09.5
- Zoro # G309956494
- UPC # 690774513327
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | W |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (NF11HVY/8M)
- HEROS PRIDE Duty Belt Accessory, Black, Holds Keys (1111)
- 3M Head Suspension (S-950)
- TILLMAN Br Select Wk Glv-Cd, PR (1500Y)
- REEBOK Size 4 1/2 Women's Athletic Work Shoe Composite Work Shoe, Black, White (RB423-W-04.5)
- REEBOK Athletic Work Shoes, Black/Red, 13W, PR (RB1061)
- REEBOK Size 7-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Athletic Shoe, M, 7, Black, PR (RB423)
- REEBOK Work Boot, Comp Toe, Black, 9-1/2W, PR (RB4555)
- REEBOK Size 13W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- ROCKY Western Boot, W, 9 1/2, Brown, PR (RKW0288)
- Reebok Foot Protection