Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 9 1/2, Black, PR
Mfr # RB4311
Zoro # G4511018
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Puncture Resistant Insole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB4311
- Zoro # G4511018
- UPC # 690774486447
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Size | 9 1/2 |
Overall Height | 3 in |
Size (PRINT) | 9 1/2 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB4311
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Oil-Based Liquids, Gray (SKO-K2)
- TCP Led Exit Light (22743)
- REFRIGIWEAR Hand Warmers, Disposable, Pack of 40 Pairs (021HH000)
- 3M 3M„¢ H8A Deluxe Ratchet Headgear, Used With 3M Faceshields (7000002290)
- REEBOK Athletic Style Work Shoes, Black, 12M, PR (RB1062)
- REEBOK Work Boots, 9 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- REEBOK Athletic Work Shoes, Black/Red, 11W, PR (RB1061)
- REEBOK Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- REEBOK Athletic Shoe, M, 6 1/2, Gray (RB364-M-06.5)
- REEBOK Size 9 Women's Athletic Shoe Composite Athletic Work Shoes, Gray (RB316)
- WOLVERINE Size 10 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- Reebok Foot Protection