Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 8, Black
Mfr # RB492-W-08.0
Zoro # G909956405
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black/Plum
- Size 8
- Waterproof Yes
- Upper Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB492-W-08.0
- Zoro # G909956405
- UPC # 690774534261
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | W |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Label Number 4", Pk5, DCN41 (DCN41)
- SHEFFIELD 4-in-1 Carabiner Multi-Tool, Wilco (12173)
- NMC Danger Do Not Watch The Arc Sign, D31R (D31R)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27250)
- REEBOK Athletic Shoe, W, 15, Black, PR (RB3016)
- REEBOK Athletic Shoe, M, 9 1/2, Black, PR (RB4450)
- REEBOK Size 13 Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Size 10 Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- REEBOK Athletic Shoe, W, 15, Black, PR (RB4450)
- REEBOK Work Boots, Composite, Men, 8, W, Oxford, PR (RB4177)
- REEBOK Athletic Shoe, W, 7, Black, PR (RB423)
- Reebok Composite Toe Boots and Shoes