Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 8 1/2, Gray, PR
Mfr # RB312
Zoro # G4245282
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Gray/Red
- Waterproof No
- Non-Marking Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB312
- Zoro # G4245282
- UPC # 690774487468
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | W |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 8 1/2 |
Overall Height | 3 in |
Size (PRINT) | 8 1/2 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTHAWK Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (GLV2005XL)
- RED KAP Mens Cotton Work Shirt Navy, M (SC30NV RG M)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105654)
- KIDDE Fire Extinguishers, 2-A, 20.86 lb (466403)
- REEBOK Size 15 Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Size 9 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Athletic Shoe, W, 10, Black (RB4050)
- REEBOK Work Boots, Composite, Men, 9, M, Oxford, PR (RB4177)
- REEBOK Size 8-1/2 Men's 8" Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Athletic Style Work Shoes, Black, 10M, PR (RB4625)
- CAROLINA SHOE Work Boots, Mens, 12, D, Lace Up, Oxford, PR (CA1520)
- Reebok Foot Protection