Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 8 1/2, Black
Mfr # RB492-W-08.5
Zoro # G309956395
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black/Plum
- Size 8 1/2
- Waterproof Yes
- Electrical Hazard Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB492-W-08.5
- Zoro # G309956395
- UPC # 690774534278
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | W |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (19368)
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- REEBOK Size 11W Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- REEBOK Work Boots, 10-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- REEBOK Athletic Shoe, W, 7, Black, PR (RB423)
- REEBOK Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Men's Athletic Composite Toe Work Shoe, High-Top, Met Guard, Waterproof, Black/Grey, Size 12 (RB1067)
- REEBOK Athletic Work Shoes, Black/Red, 13W, PR (RB1061)
- KEEN Size 10 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- Reebok Composite Toe Boots and Shoes