Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 8 1/2, Black
Mfr # RB4317-W-08.5
Zoro # G209956518
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 8 1/2
- Waterproof No
- Completely Non Metallic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4317-W-08.5
- Zoro # G209956518
- UPC # 690774530065
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | W |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Whistle, Metal, Nickel (4010N)
- SIGNMISSION Danger Sign-Fall Protection Reqd Beyond This Point-10x14 OSHA, 14" H, DS-Fall Protection Required (DS-Fall Protection Required)
- 3M 3M™ 903 Safety-Walk Hand Roller, 1/Each (TD3M903)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, L, 50 PK, Black (L)
- REEBOK Athletic Shoe, W, 14, Black, PR (RB4020)
- REEBOK Athletic Shoe, W, 8 1/2, Gray (RB364-W-08.5)
- REEBOK Size 9 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-09.0)
- REEBOK Work Boots, Composite, Men, 10, W, 6inH, PR (RB1007)
- REEBOK Size 13W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Size 11W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- CAROLINA SHOE Size 7 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- Reebok Composite Toe Boots and Shoes