Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 8 1/2, Black, PR
Mfr # RB423
Zoro # G9070815
original price:
$112.33
6% off
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black/White
- Waterproof No
- Electrical Hazard Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB423
- Zoro # G9070815
- UPC # 690774483156
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Overall Height | 3 in |
Width | W |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB423
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Label, Flame, Gloss Paper, PK1820 (GHS1229)
- MAGID MultiMaster White Machine Knit Gloves with Black Plastic Dots on One Side, 12PK (T936P)
- GHS SAFETY Label, Health Hazard, Gloss Paper, PK1820 (GHS1230)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (GHR4-GREEN)
- REEBOK Athletic Shoe, W, 6, Black, PR (RB423)
- REEBOK Athletic Shoe, M, 7, Black, PR (RB423)
- REEBOK Athletic Shoe, W, 7, Black, PR (RB423)
- REEBOK Size 7W Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Work Boots, 11 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- REEBOK Work Boots, 11 Sz, Brown, Hiker Low, Mens, PR (RB4444)
- CAROLINA SHOE Size 10 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- Reebok Composite Toe Boots and Shoes