Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 7 1/2, Black
Mfr # RB492-W-07.5
Zoro # G709956391
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black/Plum
- Size 7 1/2
- Waterproof Yes
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB492-W-07.5
- Zoro # G709956391
- UPC # 690774534254
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | W |
Size (PRINT) | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cane Mesh Sleeves, XL (30-6795W/XL)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 12 (8677633)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.3X)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3904YB)
- REEBOK Hiker Boot, M, 11, Black, PR (RB3022-M-11.0)
- REEBOK Work Boots, 13 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- REEBOK Size 10 Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- REEBOK Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Athletic Shoe, W, 11 1/2, Black, PR (RB4310)
- AVENGER SAFETY FOOTWEAR Size 14 HAMMER WELLINGTON A-MAX CN PR (A7800-14W)
- Reebok Foot Protection