Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 7 1/2, Black
Mfr # RB4162-W-07.5
Zoro # G209956549
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/White
- Size 7 1/2
- Waterproof No
- Maximum Heat Rating 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4162-W-07.5
- Zoro # G209956549
- UPC # 690774511538
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | W |
Size (PRINT) | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 7 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Warning High Voltage, 5 x 3.5" (LCU6-0004-ND_5X3.5)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Tan, PBI/Kevlar, PR (G64PBVB07214)
- DEX SAVIOR Mechanic Gloves, Goat Grain Palm, Blue, X-Large (MG301/XL)
- CLC WORK GEAR Coat Trench Heavy Pvc 2Pc Med (R105M)
- REEBOK Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- REEBOK Athletic Shoe, M, 11, Black (RB4050)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-W-09.0)
- REEBOK Athletic Shoe, M, 7 1/2, Black, PR (RB423)
- REEBOK Athletic Shoe, W, 14, Black (RB4050)
- REEBOK Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Silver, PR (MIDLOGIGR-8.5-2E)
- Reebok Composite Toe Boots and Shoes