Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 6, Black
Mfr # RB492-W-06.0
Zoro # G209956464
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black/Plum
- Size 6
- Waterproof Yes
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB492-W-06.0
- Zoro # G209956464
- UPC # 690774534223
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 |
Width | W |
Size (PRINT) | 6 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB492
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1421)
- LINCOLN ELECTRIC Welding Jacket (K4931-L)
- IMPACTO Impact Glove, S, Bl/Ylw, GrainLeather, Right (50220110022)
- KLEENGUARD Coveralls, 3XL, 21 PK, White, KleenGuard(TM) A30, Zipper (46106)
- REEBOK Athletic Work Shoes, Black/Red, 8-1/2W, PR (RB1061)
- REEBOK Size 10 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-10.0)
- REEBOK Size 9 Women's Athletic Shoe Composite Athletic Work Shoes, Gray (RB316)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-W-09.0)
- REEBOK Work Boots, 9-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- REEBOK Size 9-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- NAUTILUS SAFETY FOOTWEAR Size 9 STRATUS AT, MENS PR (N1911-9M)
- Reebok Composite Toe Boots and Shoes