Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 6, Black, PR
Mfr # RB423
Zoro # G9070912
original price:
$112.33
6% off
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black/White
- Waterproof No
- Manufacturers Suggested Sole Slip Rating Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB423
- Zoro # G9070912
- UPC # 690774483101
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Size (PRINT) | 6 |
Width | W |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB423
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Duty Belt, Reinforced, 44in to 46in, Black (F56037500144-46)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 6.5 (230-6.5W)
- BOWMAN DISPENSERS Glove Box Dispenser, Holds (3) Boxes, PK2 (GL033-0613)
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030S)
- REEBOK Athletic Shoe, W, 8 1/2, Black, PR (RB423)
- REEBOK Athletic Shoe, M, 7 1/2, Black, PR (RB423)
- REEBOK Athletic Shoe, W, 10, Black, PR (RB423)
- REEBOK Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- REEBOK 15 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Athletic Shoe, W, 14, Black, PR (RB4020)
- CAROLINA SHOE Size 15 Men's 8 in Work Boot Composite Work Boot, Brown (CA9528)
- Reebok Composite Toe Boots and Shoes