Shop All Steel Toe Shoes
Reebok
Athletic Shoe, W, 6, Black, PR
Mfr # RB211
Zoro # G8353196
product price: $84.23
/pr
Free Shipping & Returns
$84.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Dissipative No
- Standards ASTM F2413-17
- Metatarsal Guard Style None
- Metatarsal Guard No
- Safety Criteria Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB211
- Zoro # G8353196
- UPC # 690774461659
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 6 |
Footwear Width | W |
Width | W |
Size (PRINT) | 6 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 6, Static Dissipative No, Style Number RB211, Toe Cap Material Steel, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Nottingham" Rubber Backed Carpet Mat - 4 x 6 feet - Tan Polypropylene Mat (03-198)
- 3M PELTOR Peltor Optime 101 Hard Hat-Mounted Earmuffs, Passive Protection, NRR 24 dB, Foam, Black/Green (H7P3E)
- NMC Dot Placard Sign, 1866 3, Pk10, Material: Adhesive Backed Vinyl (DL142BP10)
- RUBBERMAID COMMERCIAL Floor Safety Sign, HDPE, Caution Wet Floor, 25 in H, 11 in W, Not Retroflective, Yellow (FG611277YEL)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 10-1/2W, PR (RB4895)
- REEBOK Size 11 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Athl Work Shoe, Steel Toe, Navy, 10W, PR (RB1920)
- REEBOK Safety Shoe, 8, M, Black, Composite, PR (RB4039)
- REEBOK Size 11 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- REEBOK Work Shoes, 11 Size, Navy, Steel, Mens, PR (RB4250)
- MELLOW WALK Size 8 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 8E)
- Reebok Foot Protection