Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Shoe, W, 6 1/2, Black
Mfr # RB435
Zoro # G7740981
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Women's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB435
- Zoro # G7740981
- UPC # 690774479425
- Country of Origin Cambodia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 1/2 |
Footwear Width | W |
Footwear Size | 6 1/2 |
Width | W |
Size (PRINT) | 6 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number RB435, Toe Cap Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Uniform Hat, Ball Cap, Black (89260)
- CAROLINA SHOE Work Boots, Mens, 8.5, E, Thinsulate, 8inH, PR (CA9028)
- SIGNMISSION OSHA Notice Sign, 14" H, 10" W, Rigid Plastic, Do Not Enter Authorized Persons Only Sign, Portrait (OS-NS-P-1014-V-11166)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2ARW02A000)
- REEBOK Athletic Shoe, W, 15, Black (RB3500)
- REEBOK Athletic Shoe, XW, 10, Black (RB1130)
- REEBOK Athletic Shoes, Leather, Black, 13W, PR (RB1100)
- REEBOK Sublite Cushion Work 13W Black, PR (RB4036)
- REEBOK Work Boots, Composite, Mn, 18M, PR (RB7755)
- REEBOK Work Boot, Comp Toe, 6In, Brown, 6M, PR (RB7755)
- GENUINE GRIP Oxford Shoes, Black, Mens, 11, M, PR (7100-11M)
- Reebok Plain-Toe Work Boots and Shoes