Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 5 1/2, Black
Mfr # RB4317-W-05.5
Zoro # G309956524
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 5 1/2
- Waterproof No
- Toe Cap Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4317-W-05.5
- Zoro # G309956524
- UPC # 690774530003
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 1/2 |
Width | W |
Size (PRINT) | 5 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Polyurethane Coated Gloves, Palm Coverage, Gray, 9, PR (34551029)
- MECHANIX WEAR Mechanics Gloves, L, Brown, DuraHide Leather (LD-C75-010)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, S, 7" L, PR (FFTAB-72-008)
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-1-PK (7287-1-PK)
- REEBOK Athletic Shoe, M, 8, Black, PR (RB4450)
- REEBOK Men's Athletic Composite Toe Work Shoe, High-Top, Met Guard, Waterproof, Black/Grey, Size 12 (RB1067)
- REEBOK Work Boot, Comp Toe, Black, 9-1/2W, PR (RB4555)
- REEBOK Size 14 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Athletic Shoe, W, 15, Black, PR (RB4450)
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Brown, PR (TB192641214)
- Reebok Composite Toe Boots and Shoes