Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 4 1/2, Black
Mfr # RB4317-W-04.5
Zoro # G709956544
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 4 1/2
- Waterproof No
- Non Metallic Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4317-W-04.5
- Zoro # G709956544
- UPC # 690774529984
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 4 1/2 |
Width | W |
Size (PRINT) | 4 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 18x18 In., Yellow (42X297)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6410)
- PIG Debris Filter, Brown, Fiber, 1-1/2inH, PK10 (FLT699)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, M, Orange, Polyester (IEX-HSO-03-M)
- REEBOK Work Boots, 9-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- REEBOK Work Boots, Men, 8.5, W, Golden Tan, PR (RB4327)
- REEBOK Work Boots, Composite, Men, 10.5, M, 6inH, PR (RB1007)
- REEBOK Size 9 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-09.0)
- REEBOK Work Boots, 9 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- REEBOK Size 5 Women's Athletic Work Shoe Composite Work Shoe, Black, White (RB423-M-05.0)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9W)
- Reebok Foot Protection