Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Shoe, W, 13, Black
Mfr # RB4035
Zoro # G7742600
original price:
$112.34
6% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4035
- Zoro # G7742600
- UPC # 690774479258
- Country of Origin Cambodia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Footwear Size | 13 |
Width | W |
Size (PRINT) | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 13, Static Dissipative Yes, Style Number RB4035
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Military/Tactical Boot, 8" H, Size 12, PR (12417)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7953)
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in (6FHC2)
- SIGNMISSION OSHA Sign, Glasses Must Worn Beyond Point, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-18169)
- REEBOK Athletic Shoe, W, 11 1/2, Black (RB4035)
- REEBOK Athletic Shoe, M, 12, Black (RB4035)
- REEBOK Sublite Cushion Work 13M Black, PR, Gender: Men's (RB4036)
- REEBOK Athletic Style Work Boots, Comp, 13W, PR (RB6765)
- REEBOK Athltc Style Work Shoes, Comp, 7-1/2M, PR (RB186)
- REEBOK Athletic Shoes, Leather, Black, 13W, PR (RB1100)
- BEKINA PU Boot, Green/Blk, Soft Toe, Size 5, PR (X210GB-5)
- Reebok Foot Protection