Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 12, Black
Mfr # RB492-W-12.0
Zoro # G709956384
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black/Plum
- Size 12
- Waterproof Yes
- Liner Material Mesh, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB492-W-12.0
- Zoro # G709956384
- UPC # 690774534346
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | W |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Inspection Tag, Inspected, Pk1000 (1HAB4)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 480P07 (480P07)
- HESTRA Glove, Leather, Goatskin, Denim/Tan, M (73400-271-08)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester (IEX-PPG-03-M)
- REEBOK Athletic Shoe, W, 15, Black, PR (RB3016)
- REEBOK Work Boots, Composite, Men, 10, W, 6inH, PR (RB1007)
- REEBOK Athletic Shoe, W, 14, Black (RB4050)
- REEBOK Size 11W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Athletic Shoe, W, 6, Black, PR (RB423)
- REEBOK Athletic Shoe, M, 16, Black (RB4050)
- AVENGER SAFETY FOOTWEAR Size 7 FOREMAN SLIP-ON CT, WOMENS PR (A7169-7W)
- Reebok Composite Toe Boots and Shoes