Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 12, Black
Mfr # RB4162-W-12.0
Zoro # G709956520
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/White
- Size 12
- Waterproof No
- Maximum Heat Rating 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reebok
- MFR # RB4162-W-12.0
- Zoro # G709956520
- UPC # 690774511620
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | W |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Green Jacket size M (6230M)
- NMC Danger Pinch Point Sign (D599A)
- DELTANA Residential Letter Y Lifetime Brass 4" (RL4Y-CR003)
- MSA SAFETY SAFETY WORKS Toxic Dust Replacement Cartridge, P100 Filter (SWX00324)
- REEBOK Athletic Shoe, M, 13, Black, PR (RB4311)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Athletic Shoe, W, 8, Gray, PR (RB316)
- REEBOK Size 10 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-W-10.0)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Work Boots, 12 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW AT, MENS PR (A7336-13M)
- Reebok Foot Protection