Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 11, Black
Mfr # RB4162-W-11.0
Zoro # G909956542
original price:
$99.95
24% off
new price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/White
- Size 11
- Waterproof No
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4162-W-11.0
- Zoro # G909956542
- UPC # 690774511606
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | W |
Size (PRINT) | 11 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL High Heat Glove, Terry, 14 in., PR (234-KT)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- AVENGER SAFETY FOOTWEAR Size 8 FLIGHT ROMEO AT, WOMENS PR (A7160-8M)
- BEGHELLI LED Edge-lit Exit Sign, OL2SALG1MCR-120277V (OL2SALG1MCR-120277V)
- REEBOK Work Boot, Comp Toe, Black, 9W, PR (RB4555)
- REEBOK Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Athletic Shoe, W, 8, Gray, PR (RB316)
- REEBOK Athletic Shoe, M, 7, Black, PR (RB423)
- REEBOK Work Boots, Composite, Men, 8, W, Oxford, PR (RB4177)
- REEBOK Size 7 Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Men's Athletic Composite Toe Work Shoe, High-Top, Met Guard, Waterproof, Black/Grey, Size 10.5 (RB1067)
- Reebok Composite Toe Boots and Shoes