Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 11 1/2, Black
Mfr # RB492-W-11.5
Zoro # G409956394
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black/Plum
- Size 11 1/2
- Waterproof Yes
- Insole Technology Cushioned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB492-W-11.5
- Zoro # G409956394
- UPC # 690774534339
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Size (PRINT) | 11 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: F Black 10PK (6450P-F)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCT1)
- GASTEC Water Vapor Detector Tube, PK10 (6LLP)
- VALUGARDS Valugards Purple, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Purple (304340333)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Gray (RB4135)
- REEBOK Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Work Boots, Composite, Women, 7, W, Blk, PR (RB417)
- REEBOK 16 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-M-09.0)
- REEBOK Size 13W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-0N CT, WOMENS PR (A7165-9W)
- Reebok Composite Toe Boots and Shoes