Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 11 1/2, Black
Mfr # RB4162-W-11.5
Zoro # G409956530
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/White
- Size 11 1/2
- Waterproof No
- Puncture Resistant Insole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4162-W-11.5
- Zoro # G409956530
- UPC # 690774511613
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Size (PRINT) | 11 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 11 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP-PRO Zep-Pro LSU-BOLPS-CRZ-LBR-40 Lush Tigers Concho Emblem Crazyhorse Leather Belt Size 40 (LSU-BOLPS-CRZ-LBR-40)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L (1350XLVM)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 20PK (Z-262PRO-20PK)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4150B)
- REEBOK Athletic Shoe, W, 8 1/2, Black, PR (RB423)
- REEBOK Hiker Boot, W, 11, Black, PR (RB3022-W-11.0)
- REEBOK Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Work Boots, Composite, Men, 9, W, Oxford, PR (RB4177)
- REEBOK Size 10-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-W-09.0)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- Reebok Composite Toe Boots and Shoes