Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 11 1/2, Black
Mfr # RB4064-W-11.5
Zoro # G309956517
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/Gray
- Size 11 1/2
- Waterproof No
- Closure Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4064-W-11.5
- Zoro # G309956517
- UPC # 690774513365
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Size (PRINT) | 11 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG Safety Glasses, Clear, 1.5 Diopter (EHF10S15)
- LYLE Reflalum Danger Keep Out, 10"x7", Height: 7 in (LCU4-0209-RA_10X7)
- HEXARMOR Cut-Resistant Gloves, 2XL, PR (3092-XXL (11))
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (29JV78)
- REEBOK Athletic Style Work Shoes, Black, 13M, PR (RB4625)
- REEBOK Work Boot, Comp Toe, Brown, 9-1/2W, PR (RB4444)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB4450)
- REEBOK 10-1/2 Size Men's Athletic High-Top Composite Work Shoe , Gray (RB4135)
- REEBOK Size 9-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Athletic Shoe, M, 13, Black (RB4050)
- REEBOK Size 12 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- Reebok Foot Protection