Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 9 1/2, Black
Mfr # RB4162-M-09.5
Zoro # G709956483
original price:
$110.99
10% off
new price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/White
- Size 9 1/2
- Waterproof No
- For Outdoor Traction Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4162-M-09.5
- Zoro # G709956483
- UPC # 690774511422
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | M |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 9 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron, 12PK (AG100-12-S)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Orange (OTC18-6-12-X-S)
- ANSELL 12" Chemical Resistant Gloves, PVC, 9, 1 PR (04-644)
- DUAL-LITE HUBBELL LIGHTING DUALLITE Thermo Exit Sign (EVEUGW)
- REEBOK Athletic Shoe, M, 16, Black (RB4050)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB3016)
- REEBOK Athletic Shoe, M, 9 1/2, Black, PR (RB4450)
- REEBOK Athletic Shoe, W, 8 1/2, Gray (RB364-W-08.5)
- REEBOK Athletic Shoe, W, 9 1/2, Black (RB4050)
- REEBOK 10-1/2 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- TIMBERLAND PRO Oxford Shoe, XW, 10 1/2, Black, PR (TB0A5ZBY001)
- Reebok Composite Toe Boots and Shoes