Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 8, Black
Mfr # RB492-M-08.0
Zoro # G709956452
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black/Plum
- Size 8
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB492-M-08.0
- Zoro # G709956452
- UPC # 690774534117
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | M |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5280 XL)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13654)
- GLOWEAR BY ERGODYNE Rain Pants, Hi-Vis, Blk Bottom, 2XL (8915BK-2XL)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5, Color: Blue (65586)
- REEBOK Hiker Boot, M, 11, Black, PR (RB3022-M-11.0)
- REEBOK Size 10 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Work Boots, Composite, Men, 10.5, M, 6inH, PR (RB1007)
- REEBOK Size 7 Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB4310)
- TIMBERLAND PRO 6-Inch Work Boot, W, 8 1/2, Brown, PR (TB0A1XK1214)
- Reebok Foot Protection