Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Shoe, M, 8, Black
Mfr # RB350
Zoro # G7739703
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Women's
- Toe Type Plain
- Footwear Style Cross Trainer
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB350
- Zoro # G7739703
- UPC # 690774381988
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Size (PRINT) | 8 |
Width | M |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 8, Static Dissipative No, Style Number RB350, Toe Cap Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, 3XL (204B-213X)
- DELTANA Residential Letter A Lifetime Brass 4" (RL4A-CR003)
- SCHNEIDER ELECTRIC L-Shape Bracket, For 84/106/120mm Beacons (XVCZ23)
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JD01)
- REEBOK Athl Work Shoe, Comp Toe, Brw, 9-1/2W, PR (RB1870-9.5W)
- REEBOK Athletic Style Work Boots, Comp, 10M, PR (RB6765)
- REEBOK Athletic Style Work Shoes, Comp, 12W, PR (RB4388)
- REEBOK Work Boots, Composite, Mn, 18M, PR (RB7755)
- REEBOK Sublite Cushion Work 13W Black, PR (RB4036)
- REEBOK Athletic Shoe, XW, 9, Black (RB1130)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- Reebok Plain-Toe Work Boots and Shoes