Shop All Steel Toe Shoes
Reebok
Athletic Shoe, M, 8, Black, PR
Mfr # RB211
Zoro # G8352828
product price: $84.23
/pr
Free Shipping & Returns
$84.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Resisting Sole Yes
- Liner Material Nylon
- Predominant Footwear Color Black
- Toe Shape Round
- Static Dissipative No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB211
- Zoro # G8352828
- UPC # 690774461567
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Size | 8 |
Width | M |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 8, Static Dissipative No, Style Number RB211, Toe Cap Material Steel, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105686)
- PORTWEST Bizflame 88/12 Iona Coverall, L (FR94)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size XL (10) (99-1-9629-10)
- KISHIGO L/XL Class 3 Rainsuit (RW101-L-XL)
- REEBOK Athletic Shoe, M, 6 1/2, Black, PR (RB211)
- REEBOK Athletic Shoe, W, 6, Black, PR (RB211)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB211)
- REEBOK Work Shoes, 9, M, Black, Steel, Mens, PR (RB4093)
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- REEBOK Athletic Shoes, Steel Toe, Navy, 10-1/2W, PR (RB1975)
- SKECHERS Work Shoes, Alloy, Womens, 9-1/2, D, Black, PR (76553 - BKBL SZ 9.5)
- Reebok Foot Protection