Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 8 1/2, Black
Mfr # RB492-M-08.5
Zoro # G909956443
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black/Plum
- Size 8 1/2
- Waterproof Yes
- Midsole Technology Sublite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB492-M-08.5
- Zoro # G909956443
- UPC # 690774534124
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Plum, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical-Resistant Gloves, Blue, M/8, PR (CN740M-08)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 10 ft. - Black Rubber Mats (03_102_WAB_4)
- DYMO Badge, Name, Adhes, Lblwrtr Pk (DYM30857)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992XLEGS)
- REEBOK Work Boots, Composite, Women, 7, M, 6inH, PR (RB107)
- REEBOK 8-1/2 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK Athletic Shoe, W, 14, Black (RB4050)
- REEBOK Work Boots, Composite, Men, 10.5, M, 6inH, PR (RB1007)
- WOLVERINE Work Boots, Composite, Blk, Mn, 10M, PR (W10304)
- Reebok Composite Toe Boots and Shoes