Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 7 1/2, Black
Mfr # RB4162-M-07.5
Zoro # G709956469
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/White
- Size 7 1/2
- Waterproof No
- Style Number RB4162
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reebok
- MFR # RB4162-M-07.5
- Zoro # G709956469
- UPC # 690774511385
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | M |
Size (PRINT) | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 7 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL DELUXE ROADSIDE EMERGENCY KIT (PTW1555)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 2In (TF2Y300-200)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Water Sign, Landscape (OS-NS-A-1014-L-18983)
- FIRST AID ONLY Wall Mount Bodily Fluid Spill Kit (214-U/FAO)
- REEBOK Work Boots, Composite, Women, 7, M, 6inH, PR (RB107)
- REEBOK Men's Athletic Composite Toe Work Shoe, High-Top, Met Guard, Waterproof, Black/Grey, Size 12 (RB1067)
- REEBOK Size 9 Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Size 8-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Athletic Shoe, W, 14, Black (RB4050)
- REEBOK Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- Reebok Composite Toe Boots and Shoes